180 MBH Indoor Condensing Tankless Natural Gas Water Heater
S Series 180 MBH Indoor Condensing Tankless Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Easy set up with full text digital display and no dip-switches
- Field gas convertible from natural gas to LP - conversion kit included
- Allows flex venting through existing B-vent up to 50'
- Approved for installations in Manufactured Home (Mobile Home) environments
- Stainless steel Primary and Secondary heat exchangers provide increased efficiency and durability
- Hot-start programming™ ensures the unit is in a ready state between back-to-back usage, avoiding any cold water bursts
-
Green
Specifications
- Application:
- Residential
- BTU:
- 180000
- Collection:
- S Series
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.1 gpm
- Fuel Type:
- Natural Gas
- MBH:
- 180
- Type:
- RRUTGHSR10I700200
- Water Heater Type:
- Residential
- Weight:
- 86 lb