Sweat ODF 3/4 x 6-3/4 in. Suction Line Filter Drier
Sporlan® Sweat ODF 3/4 x 6-3/4 in. Suction Line Filter Drier
Package Quantity Info:
Each: 1Product Details
Product Details
- Rheem OEM repair part
Specifications
- A2L Compatible:
- No
- Capacity:
- 16 cu in
- Collection:
- Sporlan®
- Diameter:
- 3
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Length:
- 6-3/4
- Material:
- Copper
- Product Type:
- Suction Line Filter Drier
- Refrigerant:
- R-410A
- UL Listed:
- No
- UPC:
- 662766167597