80% AFUE - 75,000 BTU - Downflow - Furnace
Ultra™ 80% AFUE - 75,000 BTU - Downflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Two stages of operation to save energy and maintain optimal comfort level
- Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
- PlusOne™ diagnostics with 7 segment LEDs
- PlusOne™ ignition system for reliability and longevity
- Heat exchanger is removable for improved serviceability
- Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
- CSA certified
- Ten year parts warranty and limited lifetime heat exchanger warranty
Specifications
- AFUE:
- 80.00 %
- AMP:
- 11
- ANSI:
- ANSI Z223.1
- BTU:
- 75000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ultra™
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Downflow
- Depth:
- 28-13/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 75
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 14 to 31 Deg C (25 to 55 Deg F)
- Tonnage:
- 4 Ton
- UL Listed:
- No
- UPC:
- 662021401787
- Volts:
- 115V
- Width:
- 21 in