This product requires certification to purchase.

3 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Ruud

Ultra™ Series 3 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RUASL037JEC
  • Item #5050170
  • Manufacturer Part #UASL-037JEC
3.5 out of 5 Customer Rating
Brand image
Ruud

Ultra™ Series 3 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RUASL037JEC
  • Item #5050170
  • Manufacturer Part #UASL-037JEC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Ultra Series® 2-stage high efficiency unit
  • Ten year conditional parts warranty and 10 year limited compressor warranty
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
2.8, 15.3, 22, 30, 83
BTU:
37000
CEC Compliant:
For Sale in CA
Collection:
Ultra™ Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
72 dB
Depth:
44-3/8
EER:
11.0
Height:
33
Liquid Line (OD):
3/8
MBH:
37
Max CFM:
3400
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
18.0
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Weight:
216
Width:
31-1/2