80% AFUE - 125,000 BTU - Horizontal/Upflow - Furnace

You last purchased this on
 
Ruud

Ultra™ Series 80% AFUE - 125,000 BTU - Horizontal/Upflow - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ruud

Ultra™ Series 80% AFUE - 125,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #RU802VA125524MSA
  • Item #5112441
  • Manufacturer Part #U802VA125524MSA
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 80% residential gas furnace CSA certified
  • Two stages of operation to save energy and maintain optimal comfort level
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • PlusOne™ diagnostics 7-segment LED all units
  • PlusOne™ ignition system - DSI for reliability and longevity
  • EcoNet enabled HVAC product
  • Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
  • Low profile "34 inch" cabinet ideal for space constrained installations
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
15, 20
ANSI:
ANSI Z223.1
BTU:
125000
BTU Heat Rating:
100000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1830 ft3/min
Coating:
Aluminum
Collection:
Ultra™ Series
Communicating:
Communicating
Condensing:
Yes
Configuration:
Horizontal, Upflow
Depth:
28-1/16 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
1 hp
Ignition System:
Direct Spark Ignition
MBH:
125
Max CFM:
2000 cfm
Phase:
Single Phase
Power Source:
Gas
Stages:
Two Stage
Temperature Range:
35 to 65 Deg F
Tonnage:
10.5 Ton
UL Listed:
No
Vent Type:
B-Vent
Volts:
115V
Width:
24-1/2 in