This product requires certification to purchase.

80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace

Ruud

Ultra™ Series 80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #RU802VA075421MSA
  • Item #7180627
  • Manufacturer Part #U802VA075421MSA
4.8 out of 5 Customer Rating
Brand image
Ruud

Ultra™ Series 80% AFUE - 75,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #RU802VA075421MSA
  • Item #7180627
  • Manufacturer Part #U802VA075421MSA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 80% residential gas furnace CSA certified
  • Two stages of operation to save energy and maintain optimal comfort level
  • Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
  • EcoNet enabled HVAC product
  • PlusOne™ diagnostics 7-segment LED all units
  • PlusOne™ ignition system - DSI for reliability and longevity
  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Low profile "34 inch" cabinet ideal for space constrained installations
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
AMP:
11, 15
ANSI:
ANSI Z223.1
BTU:
75000
BTU Heat Rating:
60000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1305 ft3/min
Collection:
Ultra™ Series
Communicating:
Communicating
Condensing:
Yes
Configuration:
Horizontal, Upflow
Depth:
28-1/16 in
Energy Star Compliant:
No
Fan Speeds:
Variable
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
MBH:
75
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
25 to 55 Deg F
Tonnage:
6 Ton
UL Listed:
No
UPC:
662021375859
Vent Type:
B-Vent
Volts:
115V
Width:
21 in