96% AFUE - 56,000 BTU - Multi-Position - Furnace
Ultra™ Series 96% AFUE - 56,000 BTU - Multi-Position - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 96% residential gas furnace CSA certified
- 4 way multi-poise design
- Two stages of operation to save energy and maintain optimal comfort level
- Variable speed blower motor technology provides ultimate humidity control, quieter sound levels, and year round energy savings
- EcoNet™ enabled HVAC product
- PlusOne™ diagnostics 7-segment LED all units
- PlusOne™ ignition system - DSI for reliability and longevity
- PlusOne™ water management system with patented blocked drain sensor
- Heat exchanger is removable for improved serviceability. Aluminized steel primary and stainless steel secondary construction provide maximum corrosion resistance and thermal fatigue reliability
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96
- AMP:
- 7, 15
- BTU:
- 56000
- BTU Heat Rating:
- 55000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1250
- Collection:
- Ultra™ Series
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 29-5/8
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 56
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 30 to 60 Deg F (17 to 33 Deg C)
- Tonnage:
- 4.5 Ton
- UL Listed:
- No
- UPC:
- 732384139587
- Volts:
- 115V
- Width:
- 17-1/2