This product requires certification to purchase.

5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Ruud

WA14 Series 5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RWA1460WJ1NA
  • Item #7105011
  • Manufacturer Part #WA1460WJ1NA
3.2 out of 5 Customer Rating
Brand image
Ruud

WA14 Series 5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RWA1460WJ1NA
  • Item #7105011
  • Manufacturer Part #WA1460WJ1NA
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Designed for ground level or rooftop installations. These units offer comfort and dependability for single, multi-family and light commercial applications.
  • Painted louvered steel cabinet
  • Easily accessible control box
  • Condenser coils constructed with copper tubing and enhanced aluminum fins
  • Grille/Motor mount for quiet fan operation
  • Efficiency: 14 SEER/12.5 EER
  • Nominal Sizes: 1.5 to 3 Ton
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.7, 36, 26.4, 134
BTU:
60000
CEC Compliant:
For Sale in CA
Collection:
WA14 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
31-3/5 in
EER:
11.7
Energy Star Compliant:
No
Height:
35-2/5 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
3615 cfm
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
UPC:
662021411861
Volts:
208/230V
Weight:
267 lb
Width:
31-3/5 in