Wall Offset Bracket
Wall Offset Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- .58 - .66 UEF
- FHR: 51 - 105 gallons
- Recovery: 30.3 to 61.0 GPH at a 90° F rise, depending on mode
- Exclusive Guardian System™ Maintenance free protective control system that disables the heater in the presence of flammable vapor
- Eco-friendly burner, low NOx design meets 40 ng/J NOx requirements
- Premium grade anode rod provides long-lasting tank protection
- All models certified up to 5,999 feet above sea level, some certified up to 10,000 feet. Consult factory for specifications
- EverKleen™ patented system fights sediment build-up
- Side water connections for space heating applications available on select models
- 6-Year limited tank and parts warranty, with ProtectionPlus® the 6-year limited tank warranty becomes 10-year
Specifications
- Application:
- Residential
- Capacity:
- 40 gal
- First Hour Rating:
- 64
- Fuel Type:
- Natural Gas
- Proposition 65:
- Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 020352693675
- Uniform Energy Factor (UEF):
- 0.58
- Water Heater Capacity Range:
- 30 - 40 gal