4 Ton - Multi-Position/Convertible - ECM - Air Handler
WH1T Series 4 Ton - Multi-Position/Convertible - ECM - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 5
- BTU:
- 48000
- BTU Cooling Rating:
- 40,500 Btu/h
- BTU Heat Rating:
- 39000 Btu/h
- Blower Type:
- ECM
- Collection:
- WH1T Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-11/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 57 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum
- Max CFM:
- 1600 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- UPC:
- 662021414497
- Volts:
- 208/230V
- Weight:
- 128 lb
- Width:
- 21 in