This product requires certification to purchase.

1-1/2 x 4-1/2 in. Stainless Steel Disposal Flange and Strainer in Gunmetal Black

Ruvati

1-1/2 x 4-1/2 in. Stainless Steel Disposal Flange and Strainer in Gunmetal Black

  • Fast #
  • Part #RRVA1041BL
  • Item #9410155
  • Manufacturer Part #RVA1041BL
4.2 out of 5 Customer Rating
Brand image
Ruvati

1-1/2 x 4-1/2 in. Stainless Steel Disposal Flange and Strainer in Gunmetal Black

  • Fast #
  • Part #RRVA1041BL
  • Item #9410155
  • Manufacturer Part #RVA1041BL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits standard 3.5? drain opening: Garbage disposal flange compatible with all InSinkErator® model garbage disposals
  • Gunmetal black finish: Stainless steel construction with nano-PVD finish to match your black stainless steel sink
  • Removable strainer traps waste: Helps trap large food debris and protect your disposal and drain
  • Push-in stopper cap with rubber gasket: Simply push down the basket to plug your drain when you want to fill your sink with water
  • One (1) year limited warranty - Ruvati USA
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Gunmetal Black
Diameter:
4-1/2 in
Diameter - Inside 1:
3-3/8 in
Height:
1-1/2 in
Material:
Stainless Steel
Product Type:
Disposal Flange, Strainer
UPC:
610370723043