This product requires certification to purchase.

2-5/8 x 4-1/2 in. Disposal Flange and Strainer in Stainless Steel

Ruvati

2-5/8 x 4-1/2 in. Disposal Flange and Strainer in Stainless Steel

  • Fast #
  • Part #RRVA1049ST
  • Item #9410137
  • Manufacturer Part #RVA1049ST
4.2 out of 5 Customer Rating
Brand image
Ruvati

2-5/8 x 4-1/2 in. Disposal Flange and Strainer in Stainless Steel

  • Fast #
  • Part #RRVA1049ST
  • Item #9410137
  • Manufacturer Part #RVA1049ST
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extended deep garbage disposal flange: Designed for both thick fireclay and ceramic sinks (up to 2? thickness) as well as normal stainless steel sinks
  • Fits standard 3.5? drain opening: Garbage disposal flange compatible with all InSinkErator® model garbage disposals
  • Removable strainer traps waste: Helps trap large food debris and protect your disposal and drain
  • Includes deep basket strainer: Helps trap large food debris and protect your disposal and drain, and the convenient handle allows you to pull out the basket easily to empty into your trash
  • Premium stainless steel: Made of thick 304-grade stainless steel for long lasting durability and strength
  • Compatible with Ruvati drain cover: Drain cover (model # rva1035) sits on top of the disposal flange and hides the drain and basket underneath while allowing water and waste to pass through
  • One (1) year limited warranty - Ruvati USA
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
4-1/2 in
Diameter - Inside 1:
3-3/8 in
Height:
2-5/8 in
Material:
Stainless Steel
Product Type:
Disposal Flange, Strainer
UPC:
610370723104