27 x 17 in. Stainless Steel Bottom Grid
27 x 17 in. Stainless Steel Bottom Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- RVL2100WH
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Stainless Steel
- Length:
- 27 in
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Bottom Grid
- Shape:
- Rectangular
- Size:
- 27 in x 17 in
- UPC:
- 610370723128
- Width:
- 17 in