This product requires certification to purchase.

21 in. Undermount Stainless Steel Workstation Laundry Sink

Ruvati

Alto 21 in. Undermount Stainless Steel Workstation Laundry Sink

  • Fast #
  • Part #RRVU6321
  • Item #10821192
  • Manufacturer Part #RVU6321
3.9 out of 5 Customer Rating
Brand image
Ruvati

Alto 21 in. Undermount Stainless Steel Workstation Laundry Sink

  • Fast #
  • Part #RRVU6321
  • Item #10821192
  • Manufacturer Part #RVU6321
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12 in D - perfect as a laundry or utility sink
  • Workstation sink - ledges on the front and back provide a track for the included accessories
  • 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Commercial grade brushed finish - easy-to-clean and long-lasting ? hides scratches and matches well with your kitchen appliances
  • Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
  • Sharp inside corners - experience a more modern look
  • Wooden cutting board/sink cover included - constructed of solid mahogany hardwood that is resistant to water damage and scratches
  • Protective bottom grid - made of stainless steel - this grid protects the bottom of your sink from impact and scratches and allows water to flow freely
  • Basket strainer drain assembly - standard 3-1/2 in drain opening will fit any garbage disposal unit
  • CUPC certified and tested by IAPMO to meet all US and Canadian plumbing standards
  • Requires Certification

Specifications

Collection:
Alto
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Opening:
3-1/2 in
Length:
21 in
Number of Bowls:
1
Number of Holes:
No Hole
Sink Bowl Size:
19-3/8 in x 16 in x 12
Sink Depth:
19 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Type:
RRVU6321
UPC:
664213538264
Width:
19 in