23 in. Undermount Stainless Steel Workstation Laundry Sink
Alto 23 in. Undermount Stainless Steel Workstation Laundry Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Workstation sink - ledges on the front and back provide a track for the included accessories
- Wooden washboard for handwashing clothes - constructed of solid mahogany hardwood with a beautiful finish, washboard has corrugated ridges allowing you to gently scrub laundry clean, angle design drains water and soap into the sink
- Foldable drying rack (patented) - constructed of stainless steel bars and a flexible silicone frame ? ideal as a clothes-drying rack
- 12 in D - perfect as a laundry or utility sink
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting ? hides scratches and matches well with your kitchen appliances
- Undermount installation - cut-out templates and mounting clips are provided
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Sharp inside corners - experience a more modern look
- Basket strainer drain assembly included - comes with a deep basket that traps dirt and waste
Specifications
- Collection:
- Alto
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Opening:
- 3-1/2 in
- Length:
- 23 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 21-7/16 in x 15-7/16 in x 12
- Sink Depth:
- 12 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- UPC:
- 664213539278
- Width:
- 19 in