19 in. Vessel Epistone Oval Bathroom Sink in Black
Canali 19 in. Vessel Epistone Oval Bathroom Sink in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in Italy - epiStone solid surface products from RUVATI® are meticulously crafted by skilled Italian artisans
- EpiStone - high-quality innovative composite material that produces a hard surface and requires little maintenance
- Engineered stone composed of 70% crushed natural stone and minerals bonded with a proprietary resin under intense pressure to create a solid surface that is extremely strong and durable
- Satin matte powder finish - natural beauty similar to stone and silky to the touch
- Oval shape for maximum comfort and easy cleaning
- Vessel sink - designed for installation on top of countertop - sink sits securely on top of countertop (no mounting ring required)
- Noise-free - thick solid construction makes the tub naturally sound absorbing
- Matching pop-up drain included - standard 1-7/8 in opening
- RUVATI® USA limited lifetime warranty
Specifications
- Application:
- Residential
- Collection:
- Canali
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Opening:
- 1-7/8 in
- Height:
- 4-3/4 in
- Length:
- 18-7/8 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 18-1/4 in x 13-15/16 in
- Sink Depth:
- 4-1/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Size Range:
- Less than 20 in
- UPC:
- 664213539148
- Width:
- 14-5/8 in