This product requires certification to purchase.

33 in. Undermount Stainless Steel Double Bowl Workstation Kitchen Sink

Ruvati

Dual-Tier 33 in. Undermount Stainless Steel Double Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRVH8255
  • Item #9958055
  • Manufacturer Part #RVH8255
5 out of 5 Customer Rating
Brand image
Ruvati

Dual-Tier 33 in. Undermount Stainless Steel Double Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRVH8255
  • Item #9958055
  • Manufacturer Part #RVH8255
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty sound guard padding and undercoating
  • Slanted bottom with elegant drain grooves for easy draining
  • Dual-tier ledge for accessories
  • Requires Certification

Specifications

Collection:
Dual-Tier
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
33 in
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
19 in x 16 in x 10 in
Sink Bowl Size, Right:
12 in x 16 in x 10 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
664213537533
Width:
19 in