36 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Dual-Tier 36 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Product Details
Product Details
Specifications
- Collection:
- Dual-Tier
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- Length:
- 36
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 34-1/2 in x 14-5/8 in x 9-7/8 in
- Sink Depth:
- 10
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 664213537519
- Width:
- 19