This product requires certification to purchase.

45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

Ruvati

Dual Tier 45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRVH8333
  • Item #9615331
  • Manufacturer Part #RVH8333
4.5 out of 5 Customer Rating
Brand image
Ruvati

Dual Tier 45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRVH8333
  • Item #9615331
  • Manufacturer Part #RVH8333
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TWO-TIERED TRACKS: Overhanging ledges on the front and back provide two levels of tracks for sliding the built-in accessories
  • INNOVATIVE SLOPE-BOTTOM®: Bottom of the sink has a 1-inch slope towards the drain ensuring that all water and debris rushes towards the drain
  • EASILY INSTALL TWO FAUCETS: The large size of the sink allows for two people to work at the same time
  • 16 GAUGE STAINLESS STEEL: Premium T-304 Grade (18/10 Chromium/Nickel) will never rust or stain
  • COMMERCIAL-GRADE BRUSHED FINISH: Easy to clean and long-lasting – hides scratches and matches well with your kitchen appliances
  • SOUND PROOF COATING: Heavy duty thick rubber padding minimizes noise and reduces condensation
  • INCLUDES WOOD PLATFORM WITH MIXING BOWL AND COLANDER: Can be used on both upper and lower tiers
  • FOLDABLE DRYING RACK (Patented): Constructed of stainless steel bars and a flexible silicone frame – ideal as a dish-drying rack
  • Included in box: Sink, reversible Cutting Board/tray, Wood Platform with Mixing Bowl and Pasta Strainer and grater attachment set, 3-Bowl Condiment Tray, Deep Colander, Foldable Dish Drying Rack, Bottom Rinse Grids, Basket Strainer Drain assembly, Decorative Drain Cover, cut-out Template and Mounting Brackets
  • Ruvati USA Limited Lifetime Warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
Dual Tier
Drain Location:
Offset
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
45 in
Material Type:
T304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
43-3/8 in x 17-3/8 in x 9 in
Sink Depth:
9-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
UPC:
610370722183
Width:
19 in