33-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Dual-Tier Pro 33-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented 2-tier ledge - overhanging ledges on the front and back provide two levels of tracks for sliding the built-in accessories
- LedgeFit® - sink is compatible with 40+ optional LedgeFit® accessories that are interchangeable between different RUVATI® workstation sinks, giving you endless kitchen customization options, now and into the future
- Innovative slope-bottom® - bottom of the sink has a 1 in slope towards the drain ensuring that all water and debris rushes towards the drain
- Offset drain - sink can be installed with the drain on the left or right side providing extra under cabinet space for storage
- Gently rounded corners and edges for easy cleaning
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Undermount installation and rounded inside corners - cut-out templates and mounting clips are provided
- Includes wood platform with mixing bowl and colander - can be used on both upper and lower tiers
- Includes three bowl serving board - slides on the upper tier, perfect for serving condiments, cutting fruits and veggies and preparing salsa
Specifications
- Application:
- Residential
- Collection:
- Dual-Tier Pro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Right
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 33-1/2
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 9-87/100
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33-1/2 in x 19 in
- Type:
- RRVH6222ST
- UPC:
- 664213539322
- Width:
- 19