This product requires certification to purchase.

45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Gunmetal Black

Ruvati

Dual-Tier Pro 45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Gunmetal Black

  • Fast #
  • Part #RRVH6333BL
  • Item #10848168
  • Manufacturer Part #RVH6333BL
3.1 out of 5 Customer Rating
Brand image
Ruvati

Dual-Tier Pro 45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Gunmetal Black

  • Fast #
  • Part #RRVH6333BL
  • Item #10848168
  • Manufacturer Part #RVH6333BL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Patented 2-tier ledge - overhanging ledges on the front and back provide two levels of tracks for sliding the built-in accessories
  • LedgeFit® - sink is compatible with 40+ optional LedgeFit® accessories that are interchangeable between different RUVATI® workstation sinks, giving you endless kitchen customization options, now and into the future
  • Innovative slope-bottom® - bottom of the sink has a 1 in slope towards the drain ensuring that all water and debris rushes towards the drain
  • Offset drain - sink can be installed with the drain on the left or right side providing extra under cabinet space for storage
  • Gunmetal matte black - matte black finish with hints of stainless steel - very similar in color to black stainless steel appliances
  • Gently rounded corners and edges for easy cleaning
  • Easily install two faucets - the large size of the sink allows for two people to work at the same time
  • 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
  • Undermount installation and rounded inside corners - cut-out templates and mounting clips are provided
  • Requires Certification

Specifications

Application:
Residential
Collection:
Dual-Tier Pro
Color Finish Category:
Blacks
Color Finish Name:
Gunmetal Black
Drain Location:
Right
Drain Opening:
3-1/2
Gauge (metal):
16
IAPMO Listed:
Yes
Length:
45
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Depth:
10
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
45 in x 19 in
Type:
RRVH6333BL
UPC:
664213539339
Width:
19