This product requires certification to purchase.

45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

Ruvati

Dual-Tier Pro 45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRVH6333ST
  • Item #10817489
  • Manufacturer Part #RVH6333ST
5 out of 5 Customer Rating
Brand image
Ruvati

Dual-Tier Pro 45 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink

  • Fast #
  • Part #RRVH6333ST
  • Item #10817489
  • Manufacturer Part #RVH6333ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Patented 2-tier ledge - overhanging ledges on the front and back provide two levels of tracks for sliding the built-in accessories
  • LedgeFit® - sink is compatible with 40+ optional LedgeFit® accessories that are interchangeable between different RUVATI® workstation sinks, giving you endless kitchen customization options, now and into the future
  • Innovative slope-bottom® - bottom of the sink has a 1 in slope towards the drain ensuring that all water and debris rushes towards the drain
  • Offset drain - sink can be installed with the drain on the left or right side providing extra under cabinet space for storage
  • Gently rounded corners and edges for easy cleaning
  • Easily install two faucets - the large size of the sink allows for two people to work at the same time
  • 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
  • Undermount installation and rounded inside corners - cut-out templates and mounting clips are provided
  • Includes wood platform with mixing bowl and colander - can be used on both upper and lower tiers
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Length
45 in
Sink Depth
10 in
Sink Size, Overall
45 in x 19 in
Sink Size Range
Greater than 36 in
Width
19 in
Characteristics & Features
Collection
Dual-Tier Pro
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Right
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
Application
Residential
IAPMO Listed
Yes
Type
RRVH6333ST
UPC
664213539353