15 in. Undermount Granite Composite Bar Sink in Arctic White
epiGranite 15 in. Undermount Granite Composite Bar Sink in Arctic White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in Italy - each RUVATI® granite sink is meticulously crafted by skilled Italian artisans
- Composite granite - 80% crushed natural granite for extreme durability and strength - can withstand high-temperatures up to 536 Deg F, granite composite sinks are more durable than quartz sinks due to the extreme strength of natural granite
- Proprietary treatment - remaining 20% is a proprietary resin that makes the sink completely non-porous and resistant to stains and most household chemicals
- Noise-free - thick solid construction makes the sink naturally sound absorbing
- Undermount installation - cut-out templates and mounting clips are provided
- Gently rounded corners - optimal for easy cleaning
- Included patent pending silicone bottom grid - protects the bottom of the sink from impact and allows water to flow freely
- Matching white strainer - drain assembly included
- CUPC certified and tested by IAPMO to meet all US and Canadian plumbing standards
Specifications
- Collection:
- epiGranite
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-3/8 in x 15-3/4 in x 7-1/2 in
- Sink Depth:
- 8-1/5 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 17-1/3 in
- UPC:
- 664213540267
- Width:
- 17-1/3 in