30 in. Undermount Composite Single Bowl Kitchen Sink in Arctic White
epiGranite 30 in. Undermount Composite Single Bowl Kitchen Sink in Arctic White
Product Details
Product Details
- Constructed of composite granite – 80% crushed natural granite for extreme durability and strength. The remaining 20% is a proprietary resin that makes the sink completely non-porous and resistant to most household chemicals
- The sink is colored all the way through, for a rich and consistent look that will never discolor. Thick solid construction makes the sink naturally sound-absorbing and noise free
- Includes PROTECTIVE BOTTOM GRID made of food-safe silicone. Protects the bottom of the sink from impact and scratches, and allows water to flow freely
- Proprietary treatment makes the surface anti-bacterial and completely resistant to stains
- 8? deep bowl gives ample space and fits large pots and pans
- Includes matching color strainer drain assembly. (Note: strainer is only for standard installation. If installing a Garbage Disposal unit, you have to use the drain flange that comes with the disposal)
- MINIMUM BASE CABINET SIZE: 33?
- Included in box: Sink, Silicone Bottom Rinse Grid, Stainless Steel strainer drain assembly, Cutout template, Mounting clips, Installation Guide
- CSA certified and tested to meet US and Canada UPC codes and standards
- Ruvati Limited Lifetime Warranty
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- epiGranite
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Length:
- 30
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-1/4 in x 15-3/4 in x 8 in
- Sink Depth:
- 8
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 850003787589
- Width:
- 17-1/4