30 x 20 in. 1 Hole Granite Composite 1 Bowl Drop-in Kitchen Sink in Midnight Black
epiGranite 30 x 20 in. 1 Hole Granite Composite 1 Bowl Drop-in Kitchen Sink in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of composite granite – 80% crushed natural granite for extreme durability and strength. The remaining 20% is a proprietary resin that makes the sink completely non-porous and resistant to most household chemicals
- The sink is colored all the way through, for a rich and consistent look that will never discolor. Thick solid construction makes the sink naturally sound-absorbing and noise free
- Proprietary treatment makes the surface anti-bacterial and completely resistant to stains. Can withstand high temperatures up to 536F
- Drop-in Top mount installation. Cutout templates and mounting clips are provided
- Pre-drilled with 1 standard hole (1-3/8? diameter) for faucet installation. Also pre-drilled with 2 additional partially-drilled knockout holes that can be used for installation of soap dispenser or 3-hole faucets
- CSA certified and tested to meet US and Canada UPC codes and standards
- MATCHING COLOR basket strainer drain assembly included. (Note: strainer is only for standard installation. If installing a Garbage Disposal unit, you have to use the drain flange that comes with the disposal)
- Standard 3.5? drain opening will fit any garbage disposal unit
- Gently rounded inside corners and edges make it easy to clean
- Ruvati Limited Lifetime Warranty
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- epiGranite
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27 -1/4 in x 15-3/4 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 20 in
- UPC:
- 850003787145