31-1/8 x 19-3/4 in. 1-Hole Granite Single Bowl Drop-in Kitchen Sink in Silver Grey
epiGranite 31-1/8 x 19-3/4 in. 1-Hole Granite Single Bowl Drop-in Kitchen Sink in Silver Grey
Product Details
Product Details
- Each Ruvati granite sink is meticulously crafted by skilled Italian artisans
- Silver grey (3 color options available), it’s colored all the way through for a rich, consistent look that will never discolor
- 80% crushed natural granite for extreme durability and strength, the sink can with stand high temperatures up to 536° fahrenheit
- Remaining 20% is a proprietary resin that makes the sink completely non-porous, anti-bacterial, and resistant to stains and most household chemicals
- Thick solid construction makes the sink naturally sound-absorbing
- Cutout templates and mounting clips are provided
- Optimal for easy cleaning
- One standard hole (1-3/8" diameter) for faucet installation and two additional partially-drilled knockout holes that can be used for installation of soap dispenser or 3-hole faucets
- Protects the bottom of the sink from impact and allows water to flow freely
- 31-1/8" (wide) x 19-3/4" (front-to-back)
Specifications
- Application:
- Residential
- Collection:
- epiGranite
- Color Finish Category:
- Greys
- Color Finish Name:
- Silver Grey
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Length:
- 31-1/8
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-1/4 in x 15-3/4 in x 8-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Granite
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 850003787169
- Width:
- 19-3/4