This product requires certification to purchase.

31-3/4 in. Undermount Composite Single Bowl Kitchen Sink in White

Ruvati

epiGranite 31-3/4 in. Undermount Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #RRVG2033WH
  • Item #10775072
  • Manufacturer Part #RVG2033WH
5 out of 5 Customer Rating
Brand image
Ruvati

epiGranite 31-3/4 in. Undermount Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #RRVG2033WH
  • Item #10775072
  • Manufacturer Part #RVG2033WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made in Italy - each RUVATI® granite sink is meticulously crafted by skilled Italian artisans
  • Natural stone finish - arctic white, colored all the way through for a rich, consistent look that will never discolor
  • Composite granite - 80% crushed natural granite for extreme durability and strength - can withstand high-temperatures up to 536 Deg F, granite composite sinks are more durable than quartz sinks due to the extreme strength of natural granite
  • Proprietary treatment - remaining 20% is a proprietary resin that makes the sink completely non-porous, anti-bacterial and resistant to stains and most household chemicals
  • Innovative slope-bottom® - bottom of the sink has a 1 in slope towards the drain ensuring that all water and debris rushes towards the drain
  • Offset drain - sink can be installed with the drain on the left or right side providing extra under cabinet space for storage
  • Undermount installation - cut-out templates and mounting clips are provided
  • Patent pending silicone rinse grid sold separately - food grade silicone grid protects the bottom of the sink and acts as a draining rack (model no. rva41033gr)
  • Matching white strainer - drain assembly included
  • Exterior dimensions - 31-3/4 in W x 19-1/4 in front-to-back
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
epiGranite
Color Finish Category:
Whites
Color Finish Name:
Arctic White
Drain Location:
Right
Drain Opening:
3-1/2 in
Faucet Included:
No
IAPMO Listed:
Yes
Length:
31-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
31-3/4 in x 19-1/4 in
UPC:
610370722626
Width:
19-1/4 in