This product requires certification to purchase.

33 x 18-1/2 in. No Hole Granite Composite 2 Bowl Undermount Kitchen Sink in Midnight Black

Ruvati

epiGranite 33 x 18-1/2 in. No Hole Granite Composite 2 Bowl Undermount Kitchen Sink in Midnight Black

  • Fast #
  • Part #RRVG2385BK
  • Item #9410238
  • Manufacturer Part #RVG2385BK
3.4 out of 5 Customer Rating
Brand image
Ruvati

epiGranite 33 x 18-1/2 in. No Hole Granite Composite 2 Bowl Undermount Kitchen Sink in Midnight Black

  • Fast #
  • Part #RRVG2385BK
  • Item #9410238
  • Manufacturer Part #RVG2385BK
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of composite granite – 80% crushed natural granite for extreme durability and strength. The remaining 20% is a proprietary resin that makes the sink completely non-porous and resistant to most household chemicals
  • Unique LOW DIVIDE design: divider between two bowls is 4? lower, giving you extra clearance for washing large dishes
  • The sink is colored all the way through, for a rich and consistent look that will never discolor. Thick solid construction makes the sink naturally sound-absorbing and noise free
  • Includes PROTECTIVE BOTTOM GRID made of food-safe silicone. Protects the bottom of the sink from impact and scratches, and allows water to flow freely
  • Proprietary treatment makes the surface anti-bacterial and completely resistant to stains
  • 10? deep bowl gives ample space and fits large pots and pans
  • Includes matching color strainer drain assembly. (Note: strainer is only for standard installation. If installing a Garbage Disposal unit, you have to use the drain flange that comes with the disposal)
  • MINIMUM BASE CABINET SIZE: 36?
  • CSA certified and tested to meet US and Canada UPC codes and standards
  • Ruvati Limited Lifetime Warranty
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
epiGranite
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-1/2 in x 17 in x 10 in
Sink Bowl Size, Right:
14-1/2 in x 17 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 18-1/2 in
UPC:
850003787626