This product requires certification to purchase.

33 x 22 in. 1 Hole Granite Composite 1 Bowl Drop-in Kitchen Sink in Midas Yellow

Ruvati

epiGranite 33 x 22 in. 1 Hole Granite Composite 1 Bowl Drop-in Kitchen Sink in Midas Yellow

  • Fast #
  • Part #RRVG1080YL
  • Item #9410205
  • Manufacturer Part #RVG1080YL
3.8 out of 5 Customer Rating
Brand image
Ruvati

epiGranite 33 x 22 in. 1 Hole Granite Composite 1 Bowl Drop-in Kitchen Sink in Midas Yellow

  • Fast #
  • Part #RRVG1080YL
  • Item #9410205
  • Manufacturer Part #RVG1080YL
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Midas Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of composite granite – 80% crushed natural granite for extreme durability and strength. The remaining 20% is a proprietary resin that makes the sink completely non-porous and resistant to most household chemicals
  • The sink is colored all the way through, for a rich and consistent look that will never discolor. Thick solid construction makes the sink naturally sound-absorbing and noise free
  • Proprietary treatment makes the surface anti-bacterial and completely resistant to stains. Can withstand high temperatures up to 536F
  • Drop-in Top mount installation. Cutout templates and mounting clips are provided
  • Pre-drilled with 1 standard hole (1-3/8? diameter) for faucet installation. Also pre-drilled with 2 additional partially-drilled knockout holes that can be used for installation of soap dispenser or 3-hole faucets
  • CSA certified and tested to meet US and Canada UPC codes and standards
  • MATCHING COLOR basket strainer drain assembly included. (Note: strainer is only for standard installation. If installing a Garbage Disposal unit, you have to use the drain flange that comes with the disposal)
  • Standard 3.5? drain opening will fit any garbage disposal unit
  • Gently rounded inside corners and edges make it easy to clean
  • Ruvati Limited Lifetime Warranty
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
epiGranite
Color Finish Category:
Yellows
Color Finish Name:
Midas Yellow
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 17-1/2 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Drop-in
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
850003787985