33 x 22 in. 1 Hole Granite Composite 2 Bowl Drop-in Kitchen Sink in Arctic White
epiGranite 33 x 22 in. 1 Hole Granite Composite 2 Bowl Drop-in Kitchen Sink in Arctic White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of composite granite – 80% crushed natural granite for extreme durability and strength. The remaining 20% is a proprietary resin that makes the sink completely non-porous and resistant to most household chemicals
- The sink is colored all the way through, for a rich and consistent look that will never discolor. Thick solid construction makes the sink naturally sound-absorbing and noise free
- Proprietary treatment makes the surface anti-bacterial and completely resistant to stains. Can withstand high temperatures up to 536F
- Unique LOW DIVIDE design: divider between two bowls is 4? lower, giving you extra clearance for washing large dishes
- Includes PROTECTIVE BOTTOM GRID made of food-safe silicone. Protects the bottom of the sink from impact and scratches, and allows water to flow freely
- Drop-in Top mount installation. Cutout templates and mounting clips are provided
- 10? deep bowl gives ample space and fits large pots and pans
- Pre-drilled with 1 standard hole (1-3/8? diameter) for faucet installation. Also pre-drilled with 4 additional partially-drilled knockout holes that can be used for installation of soap dispenser or 3 or 4-hole faucets
- CSA certified and tested to meet US and Canada UPC codes and standards
- Ruvati Limited Lifetime Warranty
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- epiGranite
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/2 in x 17 in 10 in
- Sink Bowl Size, Right:
- 14-1/2 in x 17 in 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 850003787091