This product requires certification to purchase.

34 x 20 in. 1 Hole Granite Composite 2 Bowl Dual Mount Kitchen Sink in Silver Grey

Ruvati

epiGranite 34 x 20 in. 1 Hole Granite Composite 2 Bowl Dual Mount Kitchen Sink in Silver Grey

  • Fast #
  • Part #RRVG1319GR
  • Item #9410135
  • Manufacturer Part #RVG1319GR
5 out of 5 Customer Rating
Brand image
Ruvati

epiGranite 34 x 20 in. 1 Hole Granite Composite 2 Bowl Dual Mount Kitchen Sink in Silver Grey

  • Fast #
  • Part #RRVG1319GR
  • Item #9410135
  • Manufacturer Part #RVG1319GR
5 out of 5 Customer Rating

X Points

Color Finish Name: Silver Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed of composite granite – 80% crushed natural granite for extreme durability and strength. The remaining 20% is a proprietary resin that makes the sink completely non-porous and resistant to most household chemicals
  • The sink is colored all the way through, for a rich and consistent look that will never discolor. Thick solid construction makes the sink naturally sound-absorbing and noise free
  • Proprietary treatment makes the surface anti-bacterial and completely resistant to stains. Can withstand high temperatures up to 536F
  • Dual-mount installation: This sink can be installed either Undermount or TOP mount. Cutout templates and mounting clips are provided for both type of installation
  • 9? deep bowls give ample space and fits large pots and pans
  • Reversible: can be installed with curved bowl on left side or right
  • Pre-drilled with 2 partially-drilled knockout holes (standard 1-3/8? size) on either side for faucet installation
  • Standard 3.5? drain opening will fit any garbage disposal unit
  • Included in box: Sink, 2 strainer (drain assembly), Cutout template (for both Top mount or Undermount installation), Mounting clips (for both Top mount or Undermount Installation), Installation Guide
  • Ruvati Limited Lifetime Warranty
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
epiGranite
Color Finish Category:
Greys
Color Finish Name:
Silver Grey
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
15 in x 17 in x 9 in
Sink Bowl Size, Right:
15 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Dual Mount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
34 in x 20 in
UPC:
850003787077