33 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Midnight Black
epiStage 33 in. Undermount Composite Single Bowl Workstation Kitchen Sink in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Naturally sound proof
- Will never discolor
- Rounded inside corners
- Solid granite composite
- 80% crushed natural granite for extreme strength
- Non-porous and resistant to stains
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- epiStage
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 16 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 664213536628
- Width:
- 18-1/2 in