23 x 18-1/4 in. No Hole Fireclay Single Bowl Farmhouse and Undermount Kitchen Sink in White
Fiamma 23 x 18-1/4 in. No Hole Fireclay Single Bowl Farmhouse and Undermount Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large deep bowl
- Rounded inside corners
- Glossy enamel surface resistant to stains and scratches
Specifications
- Collection:
- Fiamma
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Length:
- 23 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 16-1/4 in x 9 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 610370722992
- Width:
- 18-1/4 in