33 x 20 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in White
Fiamma 33 x 20 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made in ITALY – each sink is meticulously handcrafted by skilled Italian artisans
- Constructed of true fireclay – a special white clay that is fired at 2900 degree Fahrenheit for extreme strength and durability
- Enamel sink surface is fused to the solid fireclay in a proprietary process making the surface completely resistant to chips, abrasion or scratches
- Resistant to high temperatures, hot water, acids and common household chemicals
- Offset Drain – Drain is located on the LEFT side of the sink, and the bottom is sloped at an angle towards the drain. Ensures perfect water drainage and creates more space in the cabinet under the sink. Also available in Right Drain configuration
- Large bowl design: 30-inch wide and 18-inch front-to-back gives you plenty of usable space
- Smooth glossy enamel finish on all sides
- Included in box: fireclay sink, drain assembly, installation guide
- Minimum Base Cabinet Size: 33-inch
- Ruvati Limited Lifetime Warranty
Specifications
- Collection:
- Fiamma
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 18 in x 9 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 20 in
- UPC:
- 610370722947