18 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Forma 18 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 in D - perfect as a laundry or utility sink
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Gently rounded corners - optimal for easy cleaning
- Includes decorative drain cover - hides the drain while allowing waste and water to flow freely
- Protective bottom grid - made of stainless steel - this grid protects the bottom of your sink from impact and scratches and allows water to flow freely
- Exterior dimensions - 18 in W x 22 in front-to-back
- Interior bowl dimensions - 16 in W x 18 in front-to-back x 12 in bowl depth
- Minimum base cabinet - 21 in
Specifications
- Application:
- Residential
- Collection:
- Forma
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 18 in
- Material Type:
- T304 SS
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 18 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 22 in
- UPC:
- 664213538288
- Width:
- 22 in