23 in. Undermount Stainless Steel Laundry Sink with Basin Rack and Basket Strainer
Forma 23 in. Undermount Stainless Steel Laundry Sink with Basin Rack and Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12 in D - perfect as a laundry or utility sink
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Sharp inside corners - experience a more modern look
- Undermount installation - cut-out templates and mounting clips are provided
- Protective bottom grid - made of stainless steel - this grid protects the bottom of your sink from impact and scratches and allows water to flow freely
- Exterior dimensions - 23 in W x 18 in front-to-back
- Interior bowl dimensions - 21 in W x 16 in front-to-back x 12 in bowl depth
- Minimum base cabinet - 25 in
Specifications
- ADA Compliant:
- No
- Collection:
- Forma
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 3-1/2 in
- Length:
- 23 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Bowl Size:
- 21 in x 16 in
- Sink Depth:
- 12 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- UPC:
- 610370722060
- Width:
- 18 in