33 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Matte Gold
Giana 33 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Matte Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty sound guard padding and undercoating
- Slanted bottom with elegant drain grooves for easy draining
- Rounded inside corners
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Giana
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte Gold
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-3/8 in x 17-3/8 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 664213537687
- Width:
- 19 in