10 x 18 in. No Hole Undermount Bar Sink in Stainless Steel
Gravena 10 x 18 in. No Hole Undermount Bar Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Easy to clean and long-lasting, it hides scratches and matches well with your kitchen appliances
- Heavy duty thick rubber padding minimizes noise and reduces condensation
- Optimal for easy cleaning
- Cutout templates and mounting clips are provided
- Hides the drain while allowing waste and water to flow freely
- Made of stainless steel, the grid protects the bottom of the sink from impact and scratches and allows water to flow freely
- 10" (wide) x 18" (front-to-back)
- 8" (wide) x 16" (front-to-back) x 8" (bowl depth)
- Will fit any standard garbage disposal unit
Specifications
- Collection:
- Gravena
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Gauge (metal):
- 16 ga
- Length:
- 10 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 8 in x 16 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 10 in x 18 in
- UPC:
- 610370722961
- Width:
- 18 in