This product requires certification to purchase.

12 x 18 in. No Hole Undermount Bar Sink in Stainless Steel

Ruvati

Gravena 12 x 18 in. No Hole Undermount Bar Sink in Stainless Steel

  • Fast #
  • Part #RRVH7112
  • Item #9410244
  • Manufacturer Part #RVH7112
3.1 out of 5 Customer Rating
Brand image
Ruvati

Gravena 12 x 18 in. No Hole Undermount Bar Sink in Stainless Steel

  • Fast #
  • Part #RRVH7112
  • Item #9410244
  • Manufacturer Part #RVH7112
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Easy to clean and long-lasting, it hides scratches and matches well with your kitchen appliances
  • Heavy duty thick rubber padding minimizes noise and reduces condensation
  • Optimal for easy cleaning
  • Cutout templates and mounting clips are provided
  • Hides the drain while allowing waste and water to flow freely
  • Made of stainless steel, the grid protects the bottom of the sink from impact and scratches and allows water to flow freely
  • 12" (wide) x 18" (front-to-back)
  • 10" (wide) x 16" (front-to-back) x 8" (bowl depth)
  • Will fit any standard garbage disposal unit
  • Requires Certification

Specifications

Collection:
Gravena
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Gauge (metal):
16
Length:
12
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
10 in x 16 in x 8 in
Sink Depth:
8
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
12 in x 18 in
UPC:
610370722978
Width:
18