26 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Gravena 26 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Gently rounded corners - optimal for easy cleaning
- Undermount installation - cut-out templates and mounting clips are provided
- Includes decorative drain cover - hides the drain while allowing waste and water to flow freely
- Protective bottom grid - made of stainless steel - protects the bottom of the sink from impact and scratches and allows water to flow freely
- Exterior dimensions - 26 in W x 18 in front-to-back
- Interior bowl dimensions - 24 in W x 16 in front-to-back x 10 in bowl depth
- Minimum base cabinet - 28 in
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Gravena
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 26 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 26 in x 18 in
- UPC:
- 610370722169
- Width:
- 18 in