This product requires certification to purchase.

28 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Ruvati

Gravena 28 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #RRVH7250
  • Item #10775092
  • Manufacturer Part #RVH7250
4.6 out of 5 Customer Rating
Brand image
Ruvati

Gravena 28 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #RRVH7250
  • Item #10775092
  • Manufacturer Part #RVH7250
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
  • Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
  • Gently rounded corners - optimal for easy cleaning
  • Undermount installation - cut-out templates and mounting clips are provided
  • Includes decorative drain cover - hides the drain while allowing waste and water to flow freely
  • Protective bottom grid - made of stainless steel - protects the bottom of the sink from impact and scratches and allows water to flow freely
  • Exterior dimensions - 28 in W x 19 in front-to-back
  • Interior bowl dimensions - 26 in W x 17 in front-to-back x 10 in bowl depth
  • Minimum base cabinet - 30 in
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Length
28 in
Sink Depth
10 in
Sink Size, Overall
28 in x 19 in
Sink Size Range
26 in - 30.99 in
Width
19 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Gravena
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
Yes
Origin
Global
Type
RRVH7250
UPC
610370722176