This product requires certification to purchase.

43 in. Undermount Butterfly Stainless Steel Double Bowl Kitchen Sink

Ruvati

Gravena 43 in. Undermount Butterfly Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #RRVH8400
  • Item #9336257
  • Manufacturer Part #RVH8400
5 out of 5 Customer Rating
Brand image
Ruvati

Gravena 43 in. Undermount Butterfly Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #RRVH8400
  • Item #9336257
  • Manufacturer Part #RVH8400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique double bowl design: Butterfly installation fits perfectly in the corner of your countertop
  • 16 gauge stainless steel: Premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Commercial-grade brushed finish: Easy to clean and long-lasting, it hides scratches and matches well with your kitchen appliances
  • Sound proof coating: Heavy duty thick rubber padding minimizes noise and reduces condensation
  • Gently rounded corners: Optimal for easy cleaning
  • Undermount installation: Cutout templates and mounting clips are provided
  • Protective bottom grid: Made of stainless steel, the grid protects the bottom of the sink from impact and scratches and allows water to flow freely
  • Exterior dimensions: 43" x 21-5/8"
  • Interior bowl dimensions: 14" x 15-1/2" (left) , 14" x 15-1/2" (right) x 10" (bowl depth)
  • 3.5" drain opening: Will fit any standard garbage disposal unit
  • Requires Certification

Specifications

Application:
Residential
Collection:
Gravena
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-1/2 in x 10 in
Sink Bowl Size, Right:
14 in x 15-1/2 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
UPC:
608819735214