22 in. Undermount Stainless Steel Workstation Bar Sink
Ibiza 22 in. Undermount Stainless Steel Workstation Bar Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patent pending glass rinser sink - transform your home bar with the added convenience of a built-in glass rinser inside your sink
- Dynamic jet - reaches where you can't and cleans in seconds so you can spend less time scrubbing or soaking
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Sharp inside corners - experience a more modern look
- Undermount installation - cut-out templates and mounting clips are provided
- Minimum base cabinet - 24 in
- CUPC certified and tested by IAPMO to meet all US and Canadian plumbing standards
- RUVATI® USA limited lifetime warranty
Specifications
- Collection:
- Ibiza
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount
- Length:
- 22 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13 in x 14-5/8 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 22 in x 18 in
- UPC:
- 664213538011
- Width:
- 18 in