Brown Wood Platform with Stainless Steel Mixing Bowl and Colander for Workstation Sinks
LedgeFit® Brown Wood Platform with Stainless Steel Mixing Bowl and Colander for Workstation Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Items included - solid wood platform, 5 qt mixing bowl, perforated colander, black plastic lid, slicer attachment and (2) different size grater attachments
- Compatible with all LedgeFit® sinks - this accessory will fit any RUVATI® single or 2-tier workstation sink that is marked as LedgeFit® , not compatible with any other sink or sink brand
- Superior wood platform - constructed of solid sapele wood (african mahogany) that is resistant to water damage and scratches
- 5 qt mixing bowl - perfect for tossing salad, mixing batter or whipping cream, it has a silicone non-slip bottom for ease of use and storage
- Stainless steel colander - perforated colander is perfect for draining pasta or washing vegetables right on top of your sink
- Nesting design - the mixing bowl and colander stack inside one another for easy storage
- Lid included - BPA-free plastic lid that fits tightly on both the mixing bowl or the colander allows you to easily store your leftover mix in the fridge
- Additional attachments - includes (3) stainless steel slicer/grater attachments, you can slice carrots or grate parmesan on your tossed salad
- T304 stainless steel - all stainless steel parts are made of food safe, corrosion-proof T304 stainless steel - one of the highest grade steel available for residential use, thick solid stainless steel will not dent or warp
- Care instructions - bowl, colander and lid attachments are all dishwasher-safe, wood platform should only be hand washed
Specifications
- Collection:
- LedgeFit®
- Color Finish Category:
- Browns
- Color Finish Name:
- Mahogany, Stainless Steel
- Dishwasher Safe:
- Yes
- Length:
- 17-1/4 in
- Material:
- Plastic, Stainless Steel
- Quart Size:
- 5 qt
- Shape:
- Rectangular
- Size:
- 17-1/4 in x 15-3/4 in
- UPC:
- 610370723456
- Width:
- 15-3/4 in