Stainless Steel Rectangular Colander
LedgeFit® Stainless Steel Rectangular Colander
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stainless steel colander - hangs nicely over the sink bowl - making it easy-to-rinse fruits and vegetables right on the sink
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Replacement colander compatible with all LedgeFit® sinks - this accessory will fit any RUVATI® single or 2-tier workstation sink that is marked as "LedgeFit", not compatible with any other sink or sink brand
- Overall dimensions - 17-1/8 in L (including handles) by 7-1/2 in W by 3 in D
- Modern design - ergonomic wooden handles
- Compatible with all LedgeFit® sinks - this accessory will fit any RUVATI® single or 2-tier workstation sink that is marked as LedgeFit® , not compatible with any other sink or sink brand
- 1 Year limited warranty - RUVATI® USA
Specifications
- Application:
- Residential
- Collection:
- LedgeFit®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver
- Gauge (metal):
- 16 ga
- Length:
- 17-1/8 in
- Material Type:
- T304 SS
- Shape:
- Rectangular
- Sink Depth:
- 3 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/8 in x 7-1/2 in
- UPC:
- 610370719183
- Width:
- 7-1/2 in