This product requires certification to purchase.

21 in. Drop-in Stainless Steel Single Bowl Workstation Outdoor Kitchen Sink

Ruvati

Merino 21 in. Drop-in Stainless Steel Single Bowl Workstation Outdoor Kitchen Sink

  • Fast #
  • Part #RRVQ5221
  • Item #9958080
  • Manufacturer Part #RVQ5221
3.6 out of 5 Customer Rating
Brand image
Ruvati

Merino 21 in. Drop-in Stainless Steel Single Bowl Workstation Outdoor Kitchen Sink

  • Fast #
  • Part #RRVQ5221
  • Item #9958080
  • Manufacturer Part #RVQ5221
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty sound guard padding and undercoating
  • Slanted bottom with elegant drain grooves for easy draining
  • Single-tier ledge for accessories
  • Requires Certification

Specifications

Collection:
Merino
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
21 in
Material Type:
316L
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
19 in x 14-5/8 in x 9-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
664213537694
Width:
20 in