21 in. Stainless Steel Outdoor Ice Chest Sink in Brushed
Merino 21 in. Stainless Steel Outdoor Ice Chest Sink in Brushed
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty sound guard padding and undercoating
- Slanted bottom with elegant drain grooves for easy draining
- Triple layer insulation keeps your ice frozen and your drinks cold
- Ice chest sink: Double-walled triple-insulated ice chest sink is the perfect addition to your outdoor kitchen or BBQ area. With years of R&D and innovative technology, Ruvati has developed one of the most advanced ice chest sinks in the market
- Designed for outdoor use: Perfect for your outdoor BBQ area, the t-316 grade stainless steel offers extreme corrosion resistance
- 1.5mm thick: Marine-grade t-316 stainless steel for marine and outdoor installation is extremely durable against dents, and it will never rust or stain even when installed outdoors and fully exposed to sunlight, rain, or saltwater
- Commercial-grade brushed finish: Easy to clean and long-lasting, unlike satin finish, our brushed-finish hides scratches and matches well with your kitchen appliances
- Double-walled construction: 2 layers of stainless steel with a 3/4-inch wide gap in between that is fully sealed with insulating foam
- Robotic welding: State-of-the-art technology creates a fully sealed air-tight gap between the double layers of stainless steel. This ensures no water or air can get between the layers and damage the insulation
- Prevents condensation: Additional 1/4-inch thick layer of pe foam on the outside that adds further insulation so the inside of your outdoor cabinets will stay nice and dry
Specifications
- Application:
- Commercial
- Collection:
- Merino
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed
- Depth:
- 20 in
- Gauge (metal):
- 16 ga
- Height:
- 13-1/2 in
- Material:
- Stainless Steel
- Material Type:
- T316
- Product Type:
- Ice Chest Sink
- UPC:
- 664213537540
- Weight:
- 46 lb
- Width:
- 21 in