14-3/4 x 18 in. No Hole Undermount Bar Sink in Stainless Steel
Modena 14-3/4 x 18 in. No Hole Undermount Bar Sink in Stainless Steel
Product Details
Product Details
- Heavy duty sound guard padding and undercoating
- Curved bowl and rounded bottom for perfect drainage
- Small size sink for wet bar
- Bar sink: Maximize the functionality of your small bar or prep space
- 16 gauge stainless steel: Premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial-grade brushed finish: Easy to clean and long-lasting, it hides scratches and matches well with your kitchen appliances
- Sound proof coating: Heavy duty thick rubber padding minimizes noise and reduces condensation
- Undermount installation: Cutout templates and mounting clips are provided
- Gently curved corners: Optimal for easy cleaning
- Includes decorative drain cover: Hides the drain while allowing waste and water to flow freely
Specifications
- Collection:
- Modena
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 14-3/4 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 12-3/4 in x 16 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 14-3/4 in x 18 in
- UPC:
- 850003787763
- Width:
- 18 in