31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Modena 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16 GAUGE Premium T-304 Grade Stainless Steel (18/10 Chromium/Nickel) will never rust or stain
- Drop-in Top mount installation. Cutout template and mounting clips included
- Commercial grade Brushed Finish – Easy to clean and long-lasting. Unlike satin, the brushed-finish hides scratches and matches well with your kitchen appliances
- Heavy duty SOUND PROOF COATING and THICK RUBBER PADDING – minimizes noise and reduces condensation
- Curved inside corners and sloped bottom ensures perfect water drainage and makes it easy to clean
- Includes Decorative Drain Cover – hides the drain while allowing waste and water to flow through freely. Also fits on top of garbage disposal flange
- Comes pre-drilled with 2 holes for faucet and soap dispenser installation
- Included in box: Sink, Bottom Rinse Grid, Decorative Drain Cover, Basket Strainer Drain Assembly, Cut-out Template, Mounting Brackets, Installation Guide
- UPC and cUPC certified by IAPMO to meet US and Canada plumbing standards including ANSI and CSA
- Ruvati USA Limited Lifetime Warranty
Specifications
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Modena
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 31-1/2 in
- Material Type:
- T304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18-1/2 in x 15-3/4 in x 9 in
- Sink Bowl Size, Right:
- 10 in x 15-3/4 in x7 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 850003787749
- Width:
- 17-3/4 in