13 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Parmi 13 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bar sink - maximize the functionality of your small bar or prep space
- 16 ga stainless steel - premium T-304 grade (18/10 chromium/nickel) will never rust or stain
- Commercial grade brushed finish - easy-to-clean and long-lasting - hides scratches and matches well with your kitchen appliances
- Sound-proof coating - heavy duty thick rubber padding minimizes noise and reduces condensation
- Protective bottom grid - made of stainless steel - protects the bottom of the sink from impact and scratches and allows water to flow freely
- Undermount installation - cut-out templates and mounting clips are provided
- Gently curved corners - optimal for easy cleaning
- Bowl depth - 6-3/4 in
- Exterior dimensions - 12-3/4 in W x 15 in front-to-back
- Interior bowl dimensions - 10-3/4 in W x 13 in front-to-back
Specifications
- Application:
- Residential
- Collection:
- Parmi
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 12-3/4
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 6-3/4
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 12-3/4 in x 15 in
- Type:
- RRVM4136
- UPC:
- 610370721872
- Width:
- 15